Motion
32818627

Made in USA
32818627

7-1/2" Long Stainless Door Holder;6" Stem Length
Mi Item #11683202
MFR #32818627
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818627

7-1/2" Long Stainless Door Holder;6" Stem Length
Mi Item #11683202
MFR #32818627

Mfr description
32818627 32818627 2PC PLSHD HOOK/CTH DSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.35/each

Specifications

Dimensions

  • Overall Length
    8
  • Stem Length
    6

Details

  • Finish Coating
    Stainless
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)