Motion
32818668

Made in USA
32818668

5-1/2" Long Stainless Door Holder;4" Stem Length
Mi Item #11683204
MFR #32818668
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818668

5-1/2" Long Stainless Door Holder;4" Stem Length
Mi Item #11683204
MFR #32818668

Mfr description
32818668 32818668 2PC STAINLESS-5 1/2" S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Overall Length
    6
  • Stem Length
    4

Details

  • Finish Coating
    Stainless
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)