Motion
32818684

Made in USA
32818684

7-1/2" Long Zinc Door Holder;6" Stem Length
Mi Item #11683205
MFR #32818684
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818684

7-1/2" Long Zinc Door Holder;6" Stem Length
Mi Item #11683205
MFR #32818684

Mfr description
32818684 32818684 ZINC- 7 1/2" STEEL DOO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Overall Length
    8
  • Stem Length
    6

Details

  • Finish Coating
    Zinc
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)