Motion
32818700

Made in USA
32818700

7-1/2" Long 304 Stainless Steel Door Holder;6" Stem Length
Mi Item #11683206
MFR #32818700
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818700

7-1/2" Long 304 Stainless Steel Door Holder;6" Stem Length
Mi Item #11683206
MFR #32818700

Mfr description
32818700 32818700 2PC STAINLESS- 7 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Overall Length
    8
  • Stem Length
    6

Details

  • Finish Coating
    304 Stainless Steel
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)