Motion
32827420

Made in USA
32827420

25/64" Small End, 19/32" Large End Diam, Size 00, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683246
MFR #32827420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827420

25/64" Small End, 19/32" Large End Diam, Size 00, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683246
MFR #32827420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827420 32827420 00 106/PKG TAPERED RUB

Specifications

  • Large End Diameter
    19/32
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    00
  • Small End Diameter
    25/64
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text