Overview
Mfr description
32827438 32827438 00 106/PKG W/HOLE TAPE
Specifications
- Hole Size1/8 in
- Large End Diameter19/32 in
- Maximum Hardness48 Shore A
- Minimum Hardness38 Shore A
- Size00
- Small End Diameter25/64 in
- TypeTapered Rubber Stoppers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data