Motion
32827446

Made in USA
32827446

1/2" Small End, 43/64" Large End Diam, Size 0, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683248
MFR #32827446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827446

1/2" Small End, 43/64" Large End Diam, Size 0, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683248
MFR #32827446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827446 32827446 0 77/PACK TAPERED RUBB

Specifications

  • Large End Diameter
    43/64
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    0
  • Small End Diameter
    1/2
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text