Motion
32827461

Made in USA
32827461

35/64" Small End, 3/4" Large End Diam, Size 1, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683250
MFR #32827461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827461

35/64" Small End, 3/4" Large End Diam, Size 1, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683250
MFR #32827461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827461 32827461 1 57/PACK TAPERED RUBB

Specifications

  • Large End Diameter
    3/4
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    1
  • Small End Diameter
    35/64
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought