Motion
32827479

Made in USA
32827479

#1, 35/64 Small to 3/4 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 5/32" Hole Diam
Mi Item #11683251
MFR #32827479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827479

#1, 35/64 Small to 3/4 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 5/32" Hole Diam
Mi Item #11683251
MFR #32827479

Mfr description
32827479 32827479 1 57/PACK W/HOLE TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Large End Diameter
    3/4 in
  • Size
    1
  • Small End Diameter
    35/64 in

Details

  • Maximum Hardness
    48 Shore A
  • Minimum Hardness
    38 Shore A
  • Type
    Tapered Rubber Stoppers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)