Motion
32827495

Made in USA
32827495

#2, 5/8 Small to 25/32 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
Mi Item #11683253
MFR #32827495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827495

#2, 5/8 Small to 25/32 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
Mi Item #11683253
MFR #32827495

Mfr description
32827495 32827495 2 52/PACK W/HOLE TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Size
    13/64 in
  • Large End Diameter
    25/32 in
  • Size
    2
  • Small End Diameter
    5/8 in

Details

  • Maximum Hardness
    48 Shore A
  • Minimum Hardness
    38 Shore A
  • Type
    Tapered Rubber Stoppers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)