Motion
32827503

Made in USA
32827503

45/64" Small End, 15/16" Large End Diam, Size 3, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683254
MFR #32827503
List Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827503

45/64" Small End, 15/16" Large End Diam, Size 3, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683254
MFR #32827503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.53/each for your price

Overview

Mfr description
32827503 32827503 3 39/PACK TAPERED RUBB

Specifications

  • Large End Diameter
    15/16
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    3
  • Small End Diameter
    45/64
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought