Overview
Mfr description
32827511 32827511 3 39/PACK W/HOLE TAPER
Specifications
- Hole Size13/64 in
- Large End Diameter15/16 in
- Maximum Hardness48 Shore A
- Minimum Hardness38 Shore A
- Size3
- Small End Diameter45/64 in
- TypeTapered Rubber Stoppers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data