Motion
32827529

Made in USA
32827529

25/32" Small End, 1-1/64" Large End Diam, Size 4, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683256
MFR #32827529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827529

25/32" Small End, 1-1/64" Large End Diam, Size 4, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683256
MFR #32827529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827529 32827529 4 33/PACK TAPERED RUBB

Specifications

  • Large End Diameter
    1-1/64
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    4
  • Small End Diameter
    25/32
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text