Motion
32827537

Made in USA
32827537

#4, 25/32 Small to 1-1/64 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
MI ITEM #11683257
MFR #32827537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827537

#4, 25/32 Small to 1-1/64 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
MI ITEM #11683257
MFR #32827537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827537 32827537 4 33/PACK W/HOLE TAPER

Specifications

  • Hole Size
    13/64 in
  • Large End Diameter
    1-1/64 in
  • Maximum Hardness
    48 Shore A
  • Minimum Hardness
    38 Shore A
  • Size
    4
  • Small End Diameter
    25/32 in
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought