Motion
32827545

Made in USA
32827545

29/32" Small End, 1-1/16" Large End Diam, Size 5, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683258
MFR #32827545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827545

29/32" Small End, 1-1/16" Large End Diam, Size 5, Tapered Rubber Stopper 38 to 48 Shore A Durometer Hardness
MI ITEM #11683258
MFR #32827545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827545 32827545 5 28/PACK TAPERED RUBB

Specifications

  • Large End Diameter
    1-1/16
  • Maximum Hardness
    48
  • Minimum Hardness
    38
  • Size
    5
  • Small End Diameter
    29/32
  • Type
    Tapered Rubber Stoppers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text