Motion
32827578

Made in USA
32827578

#6, 1-1/64 Small to 1-17/64 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
Mi Item #11683261
MFR #32827578
Price$67.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827578

#6, 1-1/64 Small to 1-17/64 Large End Diam, Tapered Rubber Stopper with Hole, 38 to 48 Shore A Durometer, 13/64" Hole Diam
Mi Item #11683261
MFR #32827578

Mfr description
32827578 32827578 6 20/PACK W/HOLE TAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.03/each

Specifications

Dimensions

  • Hole Size
    13/64 in
  • Large End Diameter
    1-17/64 in
  • Size
    6
  • Small End Diameter
    1-1/64 in

Details

  • Maximum Hardness
    48 Shore A
  • Minimum Hardness
    38 Shore A
  • Type
    Tapered Rubber Stoppers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)