Overview
Mfr description
32827594 32827594 7 15/PACK W/HOLE TAPER
Specifications
- Hole Size13/64 in
- Large End Diameter1-29/64 in
- Maximum Hardness48 Shore A
- Minimum Hardness38 Shore A
- Size7
- Small End Diameter1-3/16 in
- TypeTapered Rubber Stoppers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data