Motion
32828055

Made in USA
32828055

11/32 Thread, 3/4" High, Rubber Bumpers: Recessed, 15/32" C-Projection Gage Line to Nose End, 5/8" Minor Axis
MI ITEM #11683307
MFR #32828055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828055

11/32 Thread, 3/4" High, Rubber Bumpers: Recessed, 15/32" C-Projection Gage Line to Nose End, 5/8" Minor Axis
MI ITEM #11683307
MFR #32828055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in

Details

  • C Projection Gage Line To Nose End
    15/32 in
  • Minor Axis
    5/8 in
  • Shape
    Recessed
  • Type
    Rubber

Overview

Mfr description
32828055 32828055 5/8" DIA RECESS RUBR B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought