Motion
32828139

Made in USA
32828139

5/16" OD, 3/16" Thick Flexible Grommet;Rubber, 3/16" Slot Diam x 1/16" Slot Width
Mi Item #11683312
MFR #32828139
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828139

5/16" OD, 3/16" Thick Flexible Grommet;Rubber, 3/16" Slot Diam x 1/16" Slot Width
Mi Item #11683312
MFR #32828139

Mfr description
32828139 32828139 5/16 X 1/8 X 3/16 RUBB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Outside Diameter
    5/16 in
  • Overall Thickness
    3/16 in
  • Slot Diameter
    3/16 in
  • Slot Width
    1/16 in

Details

  • Color
    Black
  • Hardness
    50 - 60
  • Material
    Rubber
  • PSC Code
    5340
  • Type
    Flexible Grommet,I (All Rounded Edges)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)