Motion
32828170

Made in USA
32828170

7/16" OD, 7/32" Thick Flexible Grommet;Rubber, 5/16" Slot Diam x 1/16" Slot Width
MI ITEM #11683314
MFR #32828170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828170

7/16" OD, 7/32" Thick Flexible Grommet;Rubber, 5/16" Slot Diam x 1/16" Slot Width
MI ITEM #11683314
MFR #32828170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Outside Diameter
    7/16 in
  • Overall Thickness
    7/32 in
  • Slot Diameter
    5/16 in
  • Slot Width
    1/16 in

Details

  • Color
    Black
  • Hardness
    50 - 60
  • Material
    Rubber
  • PSC Code
    5340
  • Type
    Flexible Grommet,I (All Rounded Edges)

Overview

Mfr description
32828170 32828170 7/16 X 1/8 X 7/32 RUBB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought