Motion
32828337

Made in USA
32828337

1/2" OD, 7/32" Thick Flexible Grommet;Rubber, 5/16" Slot Diam x 1/16" Slot Width
MI ITEM #11683319
MFR #32828337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828337

1/2" OD, 7/32" Thick Flexible Grommet;Rubber, 5/16" Slot Diam x 1/16" Slot Width
MI ITEM #11683319
MFR #32828337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32828337 32828337 1/2 X 3/16 X 7/32 RUBB

Specifications

  • Material
    Rubber
  • Color
    Black
  • Hardness
    50 - 60
  • Inside Diameter
    3/16 in
  • Outside Diameter
    1/2 in
  • Overall Thickness
    7/32 in
  • PSC Code
    5340
  • Slot Diameter
    5/16 in
  • Type
    Flexible Grommet,I (All Rounded Edges)
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought