Motion
32828576

Made in USA
32828576

5/8" OD, 11/32" Thick Flexible Grommet;Rubber, 3/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683328
MFR #32828576
List Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828576

5/8" OD, 11/32" Thick Flexible Grommet;Rubber, 3/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683328
MFR #32828576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.05/each for your price

Overview

Mfr description
32828576 32828576 5/8 X 1/4 X 11/32 RUBB

Specifications

  • Material
    Rubber
  • Color
    Black
  • Hardness
    50 - 60
  • Inside Diameter
    1/4 in
  • Outside Diameter
    5/8 in
  • Overall Thickness
    11/32 in
  • PSC Code
    5340
  • Slot Diameter
    3/8 in
  • Type
    Flexible Grommet,I (All Rounded Edges)
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought