Motion
32828758

Made in USA
32828758

7/8" OD, 5/16" Thick Flexible Grommet;Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683336
MFR #32828758
List Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828758

7/8" OD, 5/16" Thick Flexible Grommet;Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683336
MFR #32828758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.33/each for your price

Overview

Mfr description
32828758 32828758 7/8 X 5/16 X 5/16 RUBB

Specifications

  • Material
    Rubber
  • Color
    Black
  • Hardness
    50 - 60
  • Inside Diameter
    5/16 in
  • Outside Diameter
    7/8 in
  • Overall Thickness
    5/16 in
  • PSC Code
    5340
  • Slot Diameter
    5/8 in
  • Type
    Flexible Grommet,I (All Rounded Edges)
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought