Motion
32828873

Made in USA
32828873

13/16" OD, 9/32" Thick Flexible Grommet;Rubber, 5/8" Slot Diam x 1/16" Slot Width
Mi Item #11683342
MFR #32828873
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828873

13/16" OD, 9/32" Thick Flexible Grommet;Rubber, 5/8" Slot Diam x 1/16" Slot Width
Mi Item #11683342
MFR #32828873

Mfr description
32828873 32828873 13/16 X 1/2 X 9/32 RUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Inside Diameter
    1/2 in
  • Outside Diameter
    13/16 in
  • Overall Thickness
    9/32 in
  • Slot Diameter
    5/8 in
  • Slot Width
    1/16 in

Details

  • Color
    Black
  • Hardness
    50 - 60
  • Material
    Rubber
  • PSC Code
    5340
  • Type
    Flexible Grommet,I (All Rounded Edges)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)