Overview
Mfr description
32828915 32828915 1 1/8 X 5/8 X 5/16 RUB
Specifications
- MaterialRubber
- ColorBlack
- Hardness50 - 60
- Inside Diameter5/8 in
- Outside Diameter1-1/8 in
- Overall Thickness5/16 in
- PSC Code5340
- Slot Diameter7/8 in
- TypeFlexible Grommet,I (All Rounded Edges)
- Slot Width1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data