Motion
32828998

Made in USA
32828998

5/8" OD, 5/16" Thick Flexible Grommet;Rubber, 1/2" Slot Diam x 1/8" Slot Width
Mi Item #11683349
MFR #32828998
Price$101.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828998

5/8" OD, 5/16" Thick Flexible Grommet;Rubber, 1/2" Slot Diam x 1/8" Slot Width
Mi Item #11683349
MFR #32828998

Mfr description
32828998 32828998 5/8 X 3/8 X 5/16 RUBBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.80/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    5/8 in
  • Overall Thickness
    5/16 in
  • Slot Diameter
    1/2 in
  • Slot Width
    1/8 in

Details

  • Color
    Black
  • Hardness
    50 - 60
  • Material
    Rubber
  • PSC Code
    5340
  • Type
    Flexible Grommet,II (Rounded & Square Edges)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)