Motion
32829020

Made in USA
32829020

1-1/2" OD, 7/16" Thick Flexible Grommet;Rubber, 1-1/4" Slot Diam x 1/16" Slot Width
Mi Item #11683350
MFR #32829020
Price$88.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829020

1-1/2" OD, 7/16" Thick Flexible Grommet;Rubber, 1-1/4" Slot Diam x 1/16" Slot Width
Mi Item #11683350
MFR #32829020

Mfr description
32829020 32829020 1 1/2 X 1/4 X 7/16 RUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.28/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Outside Diameter
    1-1/2 in
  • Overall Thickness
    7/16 in
  • Slot Diameter
    1-1/4 in
  • Slot Width
    1/16 in

Details

  • Color
    Black
  • Hardness
    50 - 60
  • Material
    Rubber
  • PSC Code
    5340
  • Type
    Flexible Grommet,III (All Square Edges)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)