Motion
32829061

Made in USA
32829061

7/16" OD, 1/4" Thick Grommet;Buna-N Rubber, 5/16" Slot Diam x 1/8" Slot Width
MI ITEM #11683352
MFR #32829061
List Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829061

7/16" OD, 1/4" Thick Grommet;Buna-N Rubber, 5/16" Slot Diam x 1/8" Slot Width
MI ITEM #11683352
MFR #32829061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.55/each for your price

Overview

Mfr description
32829061 32829061 50/PK 7/16X3/16X1/4 RU

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    3/16 in
  • Outside Diameter
    7/16 in
  • Overall Thickness
    1/4 in
  • PSC Code
    5340
  • Slot Diameter
    5/16 in
  • Type
    Grommet
  • Slot Width
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text