Motion
32829087

Made in USA
32829087

1" OD, 1/4" Thick Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/16" Slot Width
MI ITEM #11683354
MFR #32829087
List Price$105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829087

1" OD, 1/4" Thick Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/16" Slot Width
MI ITEM #11683354
MFR #32829087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.80/each for your price

Overview

Mfr description
32829087 32829087 50PK 1X1/4X1/4 RUBBER

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    1/4 in
  • Outside Diameter
    1 in
  • Overall Thickness
    1/4 in
  • PSC Code
    5340
  • Slot Diameter
    3/4 in
  • Type
    Grommet
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought