Motion
32829129

Made in USA
32829129

1" OD, 5/16" Thick Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/16" Slot Width
MI ITEM #11683358
MFR #32829129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829129

1" OD, 5/16" Thick Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/16" Slot Width
MI ITEM #11683358
MFR #32829129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32829129 32829129 50PK 1 X 5/16X5/16 RUB

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    5/16 in
  • Outside Diameter
    1 in
  • Overall Thickness
    5/16 in
  • PSC Code
    5340
  • Slot Diameter
    3/4 in
  • Type
    Grommet
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text