Motion
32829160

Made in USA
32829160

13/16" OD, 1/2" Thick Grommet;Buna-N Rubber, 9/16" Slot Diam x 1/4" Slot Width
MI ITEM #11683360
MFR #32829160
List Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829160

13/16" OD, 1/2" Thick Grommet;Buna-N Rubber, 9/16" Slot Diam x 1/4" Slot Width
MI ITEM #11683360
MFR #32829160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.38/each for your price

Overview

Mfr description
32829160 32829160 50PK 13/16X 5/16X 1/2

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    5/16 in
  • Outside Diameter
    13/16 in
  • Overall Thickness
    1/2 in
  • PSC Code
    5340
  • Slot Diameter
    9/16 in
  • Type
    Grommet
  • Slot Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought