Motion
32829178

Made in USA
32829178

11/16" OD, 9/32" Thick Grommet;Buna-N Rubber, 1/2" Slot Diam x 1/16" Slot Width
MI ITEM #11683361
MFR #32829178
List Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829178

11/16" OD, 9/32" Thick Grommet;Buna-N Rubber, 1/2" Slot Diam x 1/16" Slot Width
MI ITEM #11683361
MFR #32829178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.38/each for your price

Overview

Mfr description
32829178 32829178 50PK 11/16X3/8X9/32 RU

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    3/8 in
  • Outside Diameter
    11/16 in
  • Overall Thickness
    9/32 in
  • PSC Code
    5340
  • Slot Diameter
    1/2 in
  • Type
    Grommet
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought