Motion
32829202

Made in USA
32829202

7/8" OD, 5/16" Thick Grommet;Buna-N Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683364
MFR #32829202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32829202

7/8" OD, 5/16" Thick Grommet;Buna-N Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11683364
MFR #32829202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32829202 32829202 50PK 7/8X3/8X5/16 RUBB

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    3/8 in
  • Outside Diameter
    7/8 in
  • Overall Thickness
    5/16 in
  • PSC Code
    5340
  • Slot Diameter
    5/8 in
  • Type
    Grommet
  • Slot Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text