Specifications
Dimensions
- Inside Diameter11/16 in
- Outside Diameter1-1/4 in
- Overall Thickness7/16 in
- Slot Diameter1 in
- Slot Width1/8 in
Details
- ColorBlack
- Hardness45 - 55
- MaterialBuna-N Rubber
- PSC Code5340
- TypeGrommet
Overview
Mfr description
32829319 32829319 50PK 1-1/4X11/16X7/16