Overview
Mfr description
32829376 32829376 50PK 1 5/8 X7/8X7/16 R
Specifications
- MaterialBuna-N Rubber
- ColorBlack
- Hardness45 - 55
- Inside Diameter7/8 in
- Outside Diameter1-5/8 in
- Overall Thickness7/16 in
- PSC Code5340
- Slot Diameter1-1/4 in
- TypeGrommet
- Slot Width1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data