Motion
32851974

Made in USA
32851974

5/16" Max Thickness, Thumb Turn Panel
MI ITEM #11683388
MFR #32851974
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32851974

5/16" Max Thickness, Thumb Turn Panel
MI ITEM #11683388
MFR #32851974

Mfr description
32851974 32851974 5/8 CYL THUMB TURN KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Dimensions

  • Maximum Thickness
    5/16 in

Details

  • Finish Coating
    Zinc Die Cast
  • Lock Type
    Thumb Turn Panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)