Motion
32852006

Made in USA
32852006

7/8" Max Thickness, Diamond Back Deadbolt Cabinet & Drawer
MI ITEM #11683390
MFR #32852006
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852006

7/8" Max Thickness, Diamond Back Deadbolt Cabinet & Drawer
MI ITEM #11683390
MFR #32852006

Mfr description
32852006 32852006 7/8 CYL CAB/DRAW LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Maximum Thickness
    7/8 in

Details

  • Bolt Throw
    1-1/32 in
  • Finish Coating
    Brass
  • Lock Type
    Diamond Back Deadbolt Cabinet & Drawer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)