Motion
32852014

Made in USA
32852014

1-1/8" Max Thickness, Diamond Back Deadbolt Cabinet & Drawer
Mi Item #11683391
MFR #32852014
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852014

1-1/8" Max Thickness, Diamond Back Deadbolt Cabinet & Drawer
Mi Item #11683391
MFR #32852014

Mfr description
32852014 32852014 1 1/8CYL CAB/DRAW LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.08/each

Specifications

Dimensions

  • Maximum Thickness
    1-1/8 in

Details

  • Bolt Throw
    1-1/32 in
  • Finish Coating
    Brass
  • Lock Type
    Diamond Back Deadbolt Cabinet & Drawer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)