Motion
32852022

Made in USA
32852022

5/32" Max Thickness, Standard Cam Lock
MI ITEM #11683392
MFR #32852022
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852022

5/32" Max Thickness, Standard Cam Lock
MI ITEM #11683392
MFR #32852022

Mfr description
32852022 32852022 7/16 CYL 5/32 THCK STA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Maximum Thickness
    5/32 in

Details

  • Finish Coating
    Stainless Steel
  • Lock Type
    Standard Cam Locks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)