Motion
32852063

Made in USA
32852063

21/32" Max Thickness, Standard Cam Lock
MI ITEM #11683396
MFR #32852063
Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852063

21/32" Max Thickness, Standard Cam Lock
MI ITEM #11683396
MFR #32852063

Mfr description
32852063 32852063 7/8 CYL 21/32 THCK STA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.83/each

Specifications

Dimensions

  • Maximum Thickness
    21/32 in

Details

  • Finish Coating
    Stainless Steel
  • Lock Type
    Standard Cam Locks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)