Motion
32852089

Made in USA
32852089

15/16" Max Thickness, Standard Cam Lock
MI ITEM #11683398
MFR #32852089
List Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852089

15/16" Max Thickness, Standard Cam Lock
MI ITEM #11683398
MFR #32852089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.68/each for your price

Overview

Mfr description
32852089 32852089 1 1/8 CYL 15/16 THCK S

Specifications

  • Finish Coating
    Stainless Steel
  • Lock Type
    Standard Cam Locks
  • Maximum Thickness
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought