Motion
32852105

Made in USA
32852105

5/8" Max Thickness, High Security Tubular Keyed Latch
Mi Item #11683400
MFR #32852105
Price$53.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852105

5/8" Max Thickness, High Security Tubular Keyed Latch
Mi Item #11683400
MFR #32852105

Mfr description
32852105 32852105 5/8 MAXIMUM THICK TUBU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.72/each

Specifications

Dimensions

  • Maximum Thickness
    5/8 in

Details

  • Finish Coating
    Polished Nickel
  • Lock Type
    High Security Tubular Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)