Motion
32852154

Made in USA
32852154

5/32" Max Thickness, Standard Cam Lock
MI ITEM #11683405
MFR #32852154
List Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852154

5/32" Max Thickness, Standard Cam Lock
MI ITEM #11683405
MFR #32852154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.35/each for your price

Overview

Mfr description
32852154 32852154 7/16 CYL 5/32 THCK KA

Specifications

  • Finish Coating
    Polished Brass
  • Lock Type
    Standard Cam Locks
  • Maximum Thickness
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text