Motion
32852170

Made in USA
32852170

5/16" Max Thickness, Standard Cam Lock
Mi Item #11683407
MFR #32852170
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852170

5/16" Max Thickness, Standard Cam Lock
Mi Item #11683407
MFR #32852170

Mfr description
32852170 32852170 5/8 CYL 5/16 THCK KA S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Maximum Thickness
    5/16 in

Details

  • Finish Coating
    Polished Brass
  • Lock Type
    Standard Cam Locks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)