Motion
32852188

Made in USA
32852188

21/32" Max Thickness, Standard Cam Lock
Mi Item #11683408
MFR #32852188
Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852188

21/32" Max Thickness, Standard Cam Lock
Mi Item #11683408
MFR #32852188

Mfr description
32852188 32852188 7/8 CYL 21/32 THCK STA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.75/each

Specifications

Dimensions

  • Maximum Thickness
    21/32 in

Details

  • Finish Coating
    Polished Brass
  • Lock Type
    Standard Cam Locks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)