Motion
32852204

Made in USA
32852204

15/16" Max Thickness, Standard Cam Lock
Mi Item #11683410
MFR #32852204
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852204

15/16" Max Thickness, Standard Cam Lock
Mi Item #11683410
MFR #32852204

Mfr description
32852204 32852204 1 1/8 CYL 15/16 THCK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Maximum Thickness
    15/16 in

Details

  • Finish Coating
    Polished Brass
  • Lock Type
    Standard Cam Locks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)