Motion
32852212

Made in USA
32852212

15/16" Max Thickness, Standard Cam Lock
MI ITEM #11683411
MFR #32852212
List Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32852212

15/16" Max Thickness, Standard Cam Lock
MI ITEM #11683411
MFR #32852212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.83/each for your price

Overview

Mfr description
32852212 32852212 11/8 CYL 15/16 THCK KA

Specifications

  • Finish Coating
    Polished Brass
  • Lock Type
    Standard Cam Locks
  • Maximum Thickness
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought