Motion
32872962

Made in USA
32872962

5/16" Tube OD, Nylon Plastic Compression Tube Male Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683416
MFR #32872962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32872962

5/16" Tube OD, Nylon Plastic Compression Tube Male Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683416
MFR #32872962

Mfr description
32872962 32872962 5/16OD 1/8NPT PLA GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1/8 NPT
  • Tube Outside Diameter
    5/16 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)