Motion
32873002

Made in USA
32873002

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683418
MFR #32873002
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873002

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683418
MFR #32873002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.55/each

Specifications

Dimensions

  • Pipe Size
    1/8 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Male Connector

Overview

Mfr description
32873002 32873002 3/8OD 1/8NPT PLAS GRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought