Motion
32873028

Made in USA
32873028

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683419
MFR #32873028
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873028

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683419
MFR #32873028

Mfr description
32873028 32873028 3/8OD 1/4NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)